Die Spring, PK5
Mfr # 203420000
Zoro # G312749823
product price: $76.89
/pk 5, $15.38/eaSold in multiples of 3 for $230.67
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
54.2 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203420000
Zoro #
G312749823
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.39 in
Free Length
5 in
Outside Diameter
0.79 in
Compatible Rod Size
25/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
54.2 lb/in
Color
Green
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.