Die Spring, PK5
Mfr # 204104000
Zoro # G213363883
product price: $21.19
/pk 5, $4.24/eaSold in multiples of 9 for $190.71
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
91.4 lb/in
End Type
Closed, Ground
Finish
Chromium
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204104000
Zoro #
G213363883
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.39 in
Compatible Rod Size
13/64 in
Free Length
63/64 in
Inside Diameter
0.2 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
91.4 lb/in
Color
Blue
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
System of Measurement
Inch
Spring Shape
Cylindrical
Series
ISO-D
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Description
Die Spring, Color Blue, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 91.4 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.