Die Spring, PK5
Mfr # 204105000
Zoro # G913363886
product price: $22.49
/pk 5, $4.50/eaSold in multiples of 8 for $179.92
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
74.2 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204105000
Zoro #
G913363886
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
13/64 in
Outside Diameter
0.39 in
Free Length
1 17/64 in
Inside Diameter
0.2 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
74.2 lb/in
Color
Blue
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Die Spring
Series
ISO-D
Standards
ISO 10243, NAAMS
Description
Die Spring, Color Blue, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 74.2 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.