Zoro Homepage

Die Spring, PK5

  • Mfr # 204610000

  • Zoro # G812749842


product price: $93.49
/pk 5, $18.70/ea
Sold in multiples of 2 for $186.98
Free Shipping & Returns

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
565.3 lb/in
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204610000
Zoro #
G812749842
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.63 in
Free Length
2 33/64 in
Outside Diameter
1.26 in
Compatible Rod Size
5/8 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
565.3 lb/in
Color
Blue
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Series
ISO-D
System of Measurement
Inch

Description

Metric, ISO Die spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.