Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, PK5

  • Mfr # 205308000

  • Zoro # G712749720


product price: $40.39
/pk 5, $8.08/ea
Sold in multiples of 5 for $201.95

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
211.8 lb/in
Finish
Chromium
End Type
Closed, Ground
Compatible Rod Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205308000
Zoro #
G712749720
UPC #
-
Country of Origin
China

Dimensions

Compatible Rod Size
5/16 in
Inside Diameter
0.32 in
Outside Diameter
0.63 in
Free Length
2 1/64 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
211.8 lb/in
Color
Red
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ISO 10243, NAAMS

Description

Metric, ISO Die spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.