Die Spring, PK5
Mfr # 205404000
Zoro # G212749480
product price: $50.59
/pk 5, $10.12/eaSold in multiples of 4 for $202.36
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,233.4 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205404000
Zoro #
G212749480
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.79 in
Free Length
63/64 in
Inside Diameter
0.39 in
Compatible Rod Size
25/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,233.4 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.