Die Spring, Red, Overall 1-13/16" L, PK10
Mfr # ASM008030
Zoro # G3287617
product price: $29.19
/pk 10, $2.92/eaSold in multiples of 7 for $204.33
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
8 mm
Spring Rate
14.2 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM008030
Zoro #
G3287617
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30 mm
Outside Dia.
8 mm
Free Length
1 3/16 in
Outside Diameter
0.32 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
14.2 N/mm
Color
Red
Deflection @ Load
0.24 in
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Die Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Series
JIS
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 1-13/16 In., Outside Dia. 5/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.24, Spring Rate 9 lb./in., Meets/Exceeds ASTM A313, AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.