Die Spring, Red, Overall 1" L, PK10
Mfr # ASM010025
Zoro # G3285508
product price: $27.19
/pk 10, $2.72/eaSold in multiples of 7 for $190.33
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
10 mm
Spring Rate
24.5 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM010025
Zoro #
G3285508
UPC #
-
Country of Origin
China
Dimensions
Overall Length
25 mm
Outside Dia.
10 mm
Free Length
63/64 in
Outside Diameter
0.39 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
24.5 N/mm
Color
Red
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Product Type
Die Spring
System of Measurement
Inch
Series
JIS
Spring Shape
Cylindrical
Standards
ASTM A877, JIS SWOSC-V
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1 In., Outside Dia. 3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 25 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.