Zoro Homepage

Die Spring, Red, Overall 3-1/8" L

  • Mfr # ASM050090

  • Zoro # G3287319


product price: $33.69
/ea
Sold in multiples of 6 for $202.14

Key Features

Type
Medium Duty
Material
Alloy Steel
Outside Dia.
50 mm
Spring Rate
170.2 N/mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM050090
Zoro #
G3287319
UPC #
-
Country of Origin
China

Dimensions

Overall Length
90 mm
Outside Dia.
50 mm
Free Length
3 35/64 in
Outside Diameter
1.97 in

Details

Type
Medium Duty
Material
Alloy Steel
Spring Rate
170.2 N/mm
Color
Red
Item
Die Spring
End Type
Closed, Ground
Deflection @ Load
0.26 in
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Chromium
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Series
JIS
Standards
AMS 5688, ASTM A313

Description

Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 3-1/8 In., Outside Dia. 2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.26, Spring Rate 2 lb./in., Meets/Exceeds ASTM A313, AMS 5688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.