Die Spring, Red, Overall 5-15/16" L
Mfr # ASM030150
Zoro # G3287020
product price: $21.75
/eaSold in multiples of 9 for $195.75
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
30 mm
Spring Rate
36.8 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASM030150
Zoro #
G3287020
UPC #
-
Country of Origin
China
Dimensions
Overall Length
150 mm
Outside Dia.
30 mm
Outside Diameter
1.18 in
Free Length
5 29/32 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
36.8 N/mm
Color
Red
Finish
Chromium
End Type
Closed, Ground
Deflection @ Load
0.24 in
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Die Spring
Product Type
Die Spring
Series
JIS
Standards
ASTM A877, JIS SWOSC-V
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 5-15/16 In., Outside Dia. 1-3/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.24, Spring Rate 3 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.