Die Spring, Silicon Alloy Steel Wire, 1,029.5 lb/in, Yellow
Mfr # 206614000
Zoro # G012749741
product price: $29.49
/eaSold in multiples of 6 for $176.94
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,029.5 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206614000
Zoro #
G012749741
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
5/8 in
Outside Diameter
1.26 in
Free Length
3 1/2 in
Inside Diameter
0.63 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,029.5 lb/in
Color
Yellow
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Series
ISO-D
Product Type
Die Spring
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.