Die Spring, Silicon Alloy Steel Wire, 1,067.8 lb/in, Yellow
Mfr # 206832000
Zoro # G312749663
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,067.8 lb/in
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206832000
Zoro #
G312749663
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.97 in
Inside Diameter
0.98 in
Free Length
7 63/64 in
Compatible Rod Size
63/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,067.8 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.