Die Spring, Silicon Alloy Steel Wire, 1,833 lb/in, Yellow
Mfr # 206714000
Zoro # G912749612
product price: $44.19
/eaSold in multiples of 4 for $176.76
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,833 lb/in
Color
Yellow
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206714000
Zoro #
G912749612
UPC #
-
Country of Origin
China
Dimensions
Free Length
3 1/2 in
Inside Diameter
0.79 in
Outside Diameter
1.58 in
Compatible Rod Size
25/32 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,833 lb/in
Color
Yellow
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.