Shop RAYMOND
See all product information
Create Account
Die Spring, Silicon Alloy Steel Wire, 103.9 lb/in, Green
- Mfr # 203628000
- Zoro # G312749793
product price:Â
$
31.99
/ea
Sold in multiples of 6 for
$191.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
103.9 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203628000
- Zoro #
- G312749793
- UPC #
- -
- Country of Origin
- China
- Material
- Silicon Alloy Steel Wire
- Spring Rate
- 103.9 lb/in
- Color
- Green
- Item
- Die Spring
- Finish
- Chromium
- End Type
- Closed, Ground
- System of Measurement
- Inch
- Series
- ISO-D
- Standards
- ISO 10243, NAAMS
- Spring Shape
- Cylindrical
- Product Type
- Die Spring
- Shell Material
- Silicon Alloy Steel Wire
- Wire Color
- Green
Dimensions
- Inside Diameter
- 0.63 in
- Compatible Rod Size
- 5/8 in
- Outside Diameter
- 1.26 in
- Free Length
- 7 1/64 in
Description
Metric, ISO Die spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.