Die Spring, Silicon Alloy Steel Wire, 199.9 lb/in, Green
Mfr # 203840000
Zoro # G012749758
product price: $94.29
/eaSold in multiples of 2 for $188.58
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
199.9 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203840000
Zoro #
G012749758
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.98 in
Free Length
10 in
Outside Diameter
1.97 in
Compatible Rod Size
63/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
199.9 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
System of Measurement
Inch
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
Series
ISO-D
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.