Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 0.440" Min. Inside Dia., PK25

  • Mfr # W0618008

  • Zoro # G3287547


product price: $16.15
/pk 25, $0.65/ea
Sold in multiples of 11 for $177.65

Key Features

System of Measurement
Inch
Thickness
0.008 in
Overall Height
0.04 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0618008
Zoro #
G3287547
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.008 in
Overall Height
0.04 in
Max. Outside Dia.
0.618 in
Min. Inside Dia.
0.44 in
Outside Diameter - Maximum
0.62 in
Inside Diameter - Minimum
0.44 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.015 in
Load @ Deflection (Lbs.)
3-5
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
267 lb/in
Disc Type
Wave
Spring Rate
267 lb/in
Standards
ASTM A684

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.440 In.,Max. Outside Dia. 0.618 In.,Thickness 0.008 In.,Overall Height 0.040 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 391,Deflection @ Load 0.025 In.,Meets/Exceeds ASTM-A684,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.