Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 0.531" Min. Inside Dia., PK25

  • Mfr # W0734009

  • Zoro # G3287678


product price: $20.89
/pk 25, $0.84/ea
Sold in multiples of 10 for $208.90

Key Features

System of Measurement
Inch
Thickness
0.009 in
Overall Height
0.05 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0734009
Zoro #
G3287678
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.009 in
Overall Height
0.05 in
Max. Outside Dia.
0.734 in
Min. Inside Dia.
0.531 in
Inside Diameter - Minimum
0.53 in
Outside Diameter - Maximum
0.73 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.02 in
Load @ Deflection (Lbs.)
4-7
Spring Rate (Lbs./In.)
275 lb/in
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Wave
Spring Rate
275 lb/in

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.531 In.,Max. Outside Dia. 0.734 In.,Thickness 0.009 In.,Overall Height 0.050 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 29,Deflection @ Load 0.030 In.,Meets/Exceeds ASTM-A684,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.