Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 0.719" Min. Inside Dia., PK10

  • Mfr # W0925010S

  • Zoro # G3287781


product price: $21.99
/pk 25, $0.88/ea
Sold in multiples of 9 for $197.91

Key Features

System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.07 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0925010S
Zoro #
G3287781
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Overall Height
0.07 in
Max. Outside Dia.
0.925 in
Min. Inside Dia.
0.719 in
Outside Diameter - Maximum
0.93 in
Inside Diameter - Minimum
0.72 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.033 in
Load @ Deflection (Lbs.)
6-9
Spring Rate (Lbs./In.)
227 lb/in
Meets/Exceeds
Commercial Type 302 and AMS-5906
Disc Type
Wave
Spring Rate
227 lb/in
Standards
AMS 5906

Description

Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 0.719 In.,Max. Outside Dia. 0.925 In.,Thickness 0.010 In.,Overall Height 0.066 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 353,Deflection @ Load 0.033 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.