Zoro Homepage

Disc Spring, 0.961" Min. Inside Dia., PK25

  • Mfr # W1235014

  • Zoro # G3287879


product price: $21.85
/pk 25, $0.87/ea
Sold in multiples of 9 for $196.65

Key Features

System of Measurement
Inch
Thickness
0.014 in
Overall Height
0.09 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1235014
Zoro #
G3287879
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.014 in
Overall Height
0.09 in
Max. Outside Dia.
1.235 in
Min. Inside Dia.
0.961 in
Outside Diameter - Maximum
1.24 in
Inside Diameter - Minimum
0.96 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.044 in
Load @ Deflection (Lbs.)
12-18
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
341 lb/in
Spring Rate
341 lb/in
Disc Type
Wave
Standards
ASTM A684

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.961 In.,Max. Outside Dia. 1.235 In.,Thickness 0.014 In.,Overall Height 0.087 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 23,Deflection @ Load 0.043 In.,Meets/Exceeds ASTM-A684,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.