Disc Spring, 1.201" Min. Inside Dia., PK25
Mfr # W1543020
Zoro # G3287897
product price: $31.79
/pk 25, $1.27/eaKey Features
System of Measurement
Inch
Material
High Carbon Steel
Thickness
0.02 in
Overall Height
0.13 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1543020
Zoro #
G3287897
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.02 in
Overall Height
0.13 in
Max. Outside Dia.
1.543 in
Min. Inside Dia.
1.201 in
Outside Diameter - Maximum
1.54 in
Inside Diameter - Minimum
1.2 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.063 in
Load @ Deflection (Lbs.)
25-37
Spring Rate (Lbs./In.)
492 lb/in
Meets/Exceeds
ASTM-A684
Disc Type
Wave
Spring Rate
492 lb/in
Standards
ASTM A684
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.201 In.,Max. Outside Dia. 1.543 In.,Thickness 0.020 In.,Overall Height 0.125 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 472,Deflection @ Load 0.062 In.,Meets/Exceeds ASTM-A684,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.