Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 1.261" Min. Inside Dia., PK25

  • Mfr # W1621019

  • Zoro # G3287851


product price: $30.15
/pk 25, $1.21/ea
Sold in multiples of 7 for $211.05

Key Features

System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.11 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1621019
Zoro #
G3287851
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.11 in
Max. Outside Dia.
1.621 in
Min. Inside Dia.
1.261 in
Outside Diameter - Maximum
1.62 in
Inside Diameter - Minimum
1.26 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.056 in
Load @ Deflection (Lbs.)
21-30
Spring Rate (Lbs./In.)
455 lb/in
Meets/Exceeds
ASTM-A684
Spring Rate
455 lb/in
Disc Type
Wave
Standards
ASTM A684

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.261 In.,Max. Outside Dia. 1.621 In.,Thickness 0.018 In.,Overall Height 0.112 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 861,Deflection @ Load 0.056 In.,Meets/Exceeds ASTM-A684,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.