Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 2.057" Min. Inside Dia., PK2

  • Mfr # W2645028S

  • Zoro # G3288052


product price: $18.59
/pk 10, $1.86/ea
Sold in multiples of 10 for $185.90

Key Features

System of Measurement
Inch
Thickness
0.028 in
Overall Height
0.18 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W2645028S
Zoro #
G3288052
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.028 in
Overall Height
0.18 in
Max. Outside Dia.
2.645 in
Min. Inside Dia.
2.057 in
Outside Diameter - Maximum
2.65 in
Inside Diameter - Minimum
2.06 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.094 in
Load @ Deflection (Lbs.)
47-67
Spring Rate (Lbs./In.)
606 lb/in
Meets/Exceeds
Commercial Type 302 and AMS-5906
Standards
AMS 5906
Spring Rate
606 lb/in
Disc Type
Wave

Description

Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 2.057 In.,Max. Outside Dia. 2.645 In.,Thickness 0.028 In.,Overall Height 0.184 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 813,Deflection @ Load 0.090 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.