Disc Springs, 50mm Min. Inside Dia., PK10
Mfr # BM990105
Zoro # G3298047
product price: $45.59
/pk 10, $4.56/eaSold in multiples of 4 for $182.36
Key Features
System of Measurement
Metric
Material
High Carbon Steel
Thickness
1 mm
Overall Height
2.6 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM990105
Zoro #
G3298047
UPC #
-
Country of Origin
China
Dimensions
Thickness
1 mm
Overall Height
2.6 mm
Max. Outside Dia.
64 mm
Min. Inside Dia.
50 mm
Compatible Rod Size
70 1/2 mm
Inside Diameter - Minimum
70.5 mm
Outside Diameter - Maximum
99 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Metric
Deflection @ Load
1.2 mm
Load @ Deflection (Lbs.)
333N
Meets/Exceeds
GB/T1222-2007
Standards
JIS G3506
Disc Type
Disc Spring
Description
Disc Springs,Metric,High Carbon Steel,Finish Plain,Min. Inside Dia. 50mm,Max. Outside Dia. 64.0mm,Thickness 1.050 In.,Overall Height 2.6mm,Load @ Deflection (Lbs.) 333N,Deflection @ Load 1.20mm,Meets/Exceeds GB/T1222-2007,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.