Zoro Homepage

Extension Spring, Spring Steel

  • Mfr # 020108000

  • Zoro # G601797870


product price: $35.89
/ea
Sold in multiples of 6 for $215.34

Key Features

Type
Gas Spring
Material
Steel
Overall Length
15 79/100 in
Outside Dia.
1.125 in
Wire Dia.
0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020108000
Zoro #
G601797870
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15 79/100 in
Outside Dia.
1.125 in
Wire Dia.
0.105 in
Free Length
15 51/64 in
Extended Length
17 51/64 in
Wire Diameter
0.105 in
Outside Diameter
1.125 in

Details

Type
Gas Spring
Material
Steel
Spring Rate (Lbs./In.)
1.22 lb/in
End Type
Double Twist Loop
Meets/Exceeds
ASTM-A227/A228 and AMS5112
Deflection @ Load
2 in
Finish
Oil
Item
Extension Spring
Load (Lbs.)
8.45 lb
Standards
AMS 5112, ASTM A227, ASTM A228
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
1.22 lb/in
Hook Configuration
No Hook

Description

Double Loop Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.