Zoro Homepage

Extension Spring, Spring Steel

  • Mfr # 020153000

  • Zoro # G601797887


product price: $27.19
/ea
Sold in multiples of 8 for $217.52

Key Features

Type
Gas Spring
Material
Steel
Overall Length
16 in
Outside Dia.
0.344 in
Wire Dia.
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020153000
Zoro #
G601797887
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 in
Outside Dia.
0.344 in
Wire Dia.
0.047 in
Outside Diameter
0.344 in
Free Length
16 in
Extended Length
18 in
Wire Diameter
0.047 in

Details

Type
Gas Spring
Material
Steel
Spring Rate (Lbs./In.)
0.84 lb/in
Meets/Exceeds
ASTM-A227/A228 and AMS5112
Finish
Oil
Deflection @ Load
2 in
End Type
Double Twist Loop
Item
Extension Spring
Load (Lbs.)
3.67 lb
Standards
AMS 5112, ASTM A227, ASTM A228
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
0.84 lb/in
System of Measurement
Inch

Description

Double Loop Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.