Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Spring Steel

  • Mfr # 020155000

  • Zoro # G101797899


product price: $17.89
/ea

Key Features

Type
Gas Spring
Material
Steel
Overall Length
16 in
Outside Dia.
0.421 in
Wire Dia.
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020155000
Zoro #
G101797899
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 in
Outside Dia.
0.421 in
Wire Dia.
0.062 in
Wire Diameter
0.062 in
Free Length
16 in
Extended Length
17 in
Outside Diameter
0.421 in

Details

Type
Gas Spring
Material
Steel
Spring Rate (Lbs./In.)
2.2 lb/in
End Type
Double Twist Loop
Meets/Exceeds
ASTM-A227/A228 and AMS5112
Item
Extension Spring
Load (Lbs.)
6.9 lb
Deflection @ Load
1 in
Finish
Oil
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A227, ASTM A228
Spring Rate
2.2 lb/in
System of Measurement
Inch
Product Type
Extension Spring

Description

Double Loop Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.