Zoro Homepage

Extension Spring, Standard Steel, PK12

  • Mfr # 020037000

  • Zoro # G3030469


product price: $8.79
/pk 12, $0.73/ea
Sold in multiples of 24 for $210.96

Key Features

Type
Utility
Material
Steel
Overall Length
1 11/32 in
Outside Dia.
0.34 in
Wire Dia.
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020037000
Zoro #
G3030469
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 11/32 in
Outside Dia.
0.34 in
Wire Dia.
0.05 in
Fabric Sleeve Outside Dia.
0.43 in
Extended Length
1 23/32 in
Free Length
1 11/32 in
Wire Diameter
0.048 in
Outside Diameter
0.344 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
16.1 lb/in
End Type
Machine Half Loop
Item
Extension Spring
Load (Lbs.)
8.54 lb
Deflection @ Load
0.38 in
Finish
Oil
Meets/Exceeds
ASTM A227/A228 and AMS 5112
System of Measurement
Inch
Hook Configuration
Machine
Standards
AMS 5112, ASTM A227, ASTM A228
Product Type
Extension Spring
Spring Rate
16.1 lb/in

Description

Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 1-11/32 In., Outside Dia. 0.340 In., Wire Dia. 0.050 In., Fabric Sleeve Outside Dia. 0.43 In., Load (Lbs.) 8.54, Deflection @ Load 0.38 In., Spring Rate (Lbs./In.) 16.1, Meets/Exceeds ASTM A227/A228 and AMS 5112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.