Zoro Homepage

Extension Spring, Standard Steel, PK3

  • Mfr # 020002000

  • Zoro # G9728783


product price: $20.89
/pk 3, $6.96/ea

Key Features

Type
Utility
Material
Steel
Overall Length
9 55/64 in
Outside Dia.
0.81 in
Wire Dia.
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020002000
Zoro #
G9728783
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9 55/64 in
Outside Dia.
0.81 in
Wire Dia.
0.07 in
Fabric Sleeve Outside Dia.
0.94 in
Outside Diameter
0.812 in
Wire Diameter
0.072 in
Free Length
9 55/64 in
Extended Length
11 27/32 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
0.75 lb/in
Load (Lbs.)
5.6 lb
Item
Extension Spring
End Type
Machine Half Loop
Finish
Oil
Deflection @ Load
1.99 in
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Spring Rate
0.75 lb/in
Hook Configuration
Machine
Product Type
Extension Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A227, ASTM A228

Description

Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 9-55/64 In., Outside Dia. 0.810 In., Wire Dia. 0.070 In., Fabric Sleeve Outside Dia. 0.94 In., Load (Lbs.) 5.60, Deflection @ Load 1.99 In., Spring Rate (Lbs./In.) 0.75, Meets/Exceeds ASTM A227/A228 and AMS 5112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.