Zoro Homepage

Extension Spring, Standard Steel, PK3

  • Mfr # 020003000

  • Zoro # G9047997


product price: $20.85
/pk 3, $6.95/ea

Key Features

Type
Utility
Material
Steel
Overall Length
10 in
Outside Dia.
0.63 in
Wire Dia.
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020003000
Zoro #
G9047997
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Outside Dia.
0.63 in
Wire Dia.
0.07 in
Fabric Sleeve Outside Dia.
0.74 in
Outside Diameter
0.625 in
Free Length
10 in
Extended Length
13 in
Wire Diameter
0.072 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
2.9 lb/in
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Finish
Oil
Deflection @ Load
3 in
End Type
Full Twist Loop
Item
Extension Spring
Load (Lbs.)
8.8 lb
Hook Configuration
No Hook
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5112, ASTM A227, ASTM A228
Spring Rate
1.8 lb/in

Description

Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 10 In., Outside Dia. 0.630 In., Wire Dia. 0.070 In., Fabric Sleeve Outside Dia. 0.74 In., Load (Lbs.) 8.80, Deflection @ Load 3.00 In., Spring Rate (Lbs./In.) 2.9, Meets/Exceeds ASTM A227/A228 and AMS 5112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.