Zoro Homepage

Extension Spring, Standard Steel, PK3

  • Mfr # 020012000

  • Zoro # G2284777


product price: $10.95
/pk 3, $3.65/ea

Key Features

Type
Utility
Material
Steel
Overall Length
5 15/32 in
Outside Dia.
0.55 in
Wire Dia.
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020012000
Zoro #
G2284777
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5 15/32 in
Outside Dia.
0.55 in
Wire Dia.
0.08 in
Fabric Sleeve Outside Dia.
0.65 in
Free Length
5 15/32 in
Outside Diameter
0.546 in
Extended Length
7 15/32 in
Wire Diameter
0.08 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
10 lb/in
Deflection @ Load
2 in
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Load (Lbs.)
24 lb
Finish
Oil
Product Type
Extension Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A227, ASTM A228
Hook Configuration
No Hook
Spring Rate
10 lb/in

Description

Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 5-15/32 In., Outside Dia. 0.550 In., Wire Dia. 0.080 In., Fabric Sleeve Outside Dia. 0.65 In., Load (Lbs.) 24.00, Deflection @ Load 2.00 In., Spring Rate (Lbs./In.) 10, Meets/Exceeds ASTM A227/A228 and AMS 5112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.