Zoro Homepage

Extension Spring, Standard Steel, PK3, Type: Utility

  • Mfr # 020004000

  • Zoro # G9048015


product price: $13.19
/pk 3, $4.40/ea

Key Features

Type
Utility
Material
Steel
Overall Length
9 7/8 in
Outside Dia.
0.5 in
Wire Dia.
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020004000
Zoro #
G9048015
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9 7/8 in
Outside Dia.
0.5 in
Wire Dia.
0.06 in
Fabric Sleeve Outside Dia.
0.6 in
Free Length
9 7/8 in
Extended Length
10 7/8 in
Outside Diameter
0.5 in
Wire Diameter
0.062 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
1.71 lb/in
Load (Lbs.)
6.5 lb
Deflection @ Load
1 in
Finish
Oil
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Item
Extension Spring
End Type
Full Twist Loop
Hook Configuration
No Hook
Spring Rate
1.71 lb/in
Standards
AMS 5112, ASTM A227, ASTM A228
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 9-7/8 In., Outside Dia. 0.500 In., Wire Dia. 0.060 In., Fabric Sleeve Outside Dia. 0.60 In., Load (Lbs.) 6.50, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 1.71, Meets/Exceeds ASTM A227/A228 and AMS 5112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.