Zoro Homepage

Extension Spring, Standard Steel, PK6

  • Mfr # 020034000

  • Zoro # G3030548


product price: $14.49
/pk 6, $2.42/ea

Key Features

Type
Utility
Material
Steel
Overall Length
1 5/8 in
Outside Dia.
0.5 in
Wire Dia.
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020034000
Zoro #
G3030548
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 5/8 in
Outside Dia.
0.5 in
Wire Dia.
0.08 in
Fabric Sleeve Outside Dia.
0.6 in
Outside Diameter
0.5 in
Extended Length
1 7/8 in
Free Length
1 5/8 in
Wire Diameter
0.08 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
72.25 lb/in
Load (Lbs.)
26.1 lb
End Type
Machine Half Loop
Finish
Oil
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Deflection @ Load
0.25 in
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
72.25 lb/in
Hook Configuration
Machine
Standards
AMS 5112, ASTM A227, ASTM A228

Description

Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 1-5/8 In., Outside Dia. 0.500 In., Wire Dia. 0.080 In., Fabric Sleeve Outside Dia. 0.60 In., Load (Lbs.) 26.10, Deflection @ Load 0.25 In., Spring Rate (Lbs./In.) 72.25, Meets/Exceeds ASTM A227/A228 and AMS 5112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.