Zoro Homepage

Extension Spring, Standard Steel, PK6

  • Mfr # 020101000

  • Zoro # G9048024


product price: $96.89
/pk 6, $16.15/ea
Free Shipping & Returns

Key Features

Type
Utility
Material
Steel
Overall Length
11 11/16 in
Outside Dia.
1.25 in
Wire Dia.
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020101000
Zoro #
G9048024
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 11/16 in
Outside Dia.
1.25 in
Wire Dia.
0.16 in
Fabric Sleeve Outside Dia.
1.43 in
Extended Length
14 11/16 in
Outside Diameter
1.25 in
Wire Diameter
0.162 in
Free Length
11 11/16 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
13 lb/in
Item
Extension Spring
End Type
Machine Half Loop
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Finish
Oil
Deflection @ Load
3 in
Load (Lbs.)
66 lb
Standards
AMS 5112, ASTM A227, ASTM A228
Product Type
Extension Spring
Spring Rate
13 lb/in
System of Measurement
Inch
Hook Configuration
Machine

Description

Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 11-11/16 In., Outside Dia. 1.250 In., Wire Dia. 0.160 In., Fabric Sleeve Outside Dia. 1.43 In., Load (Lbs.) 66.00, Deflection @ Load 3.00 In., Spring Rate (Lbs./In.) 13, Meets/Exceeds ASTM A227/A228 and AMS 5112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.