Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Standard Steel, PK6

  • Mfr # 020102000

  • Zoro # G7995355


product price: $82.49
/pk 6, $13.75/ea
Free Shipping & Returns

Key Features

Type
Utility
Material
Steel
Overall Length
13 21/32 in
Outside Dia.
1.38 in
Wire Dia.
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020102000
Zoro #
G7995355
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 21/32 in
Outside Dia.
1.38 in
Wire Dia.
0.18 in
Fabric Sleeve Outside Dia.
1.56 in
Wire Diameter
0.177 in
Free Length
13 21/32 in
Outside Diameter
1.375 in
Extended Length
14 21/32 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
15 lb/in
Meets/Exceeds
ASTM A227/A228 and AMS 5112
End Type
Machine Half Loop
Deflection @ Load
1 in
Item
Extension Spring
Load (Lbs.)
27 lb
Finish
Oil
Hook Configuration
Machine
Spring Rate
15 lb/in
Standards
AMS 5112, ASTM A227, ASTM A228
System of Measurement
Inch
Product Type
Extension Spring

Description

Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 13-21/32 In., Outside Dia. 1.380 In., Wire Dia. 0.180 In., Fabric Sleeve Outside Dia. 1.56 In., Load (Lbs.) 27.00, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 15, Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.