Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Steel, PK2

  • Mfr # 20001000

  • Zoro # G007877732


product price: $13.15
/pk 2, $6.58/ea
Sold in multiples of 14 for $184.10
Item requires special delivery charges. A $8.57 per item surcharge will be applied.

Key Features

Type
Utility
Material
Steel
Overall Length
9 41/50 in
Outside Dia.
0.875 in
Wire Dia.
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20001000
Zoro #
G007877732
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 41/50 in
Outside Dia.
0.875 in
Wire Dia.
0.091 in
Free Length
9 13/16 in
Wire Diameter
0.091 in
Outside Diameter
0.875 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
2.15 lb/in
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
2.15 lb/in

Description

Service Part Extension Spring Carbon,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.