Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Steel, PK2

  • Mfr # 20025000

  • Zoro # G207877693


product price: $22.29
/pk 2, $11.15/ea

Key Features

Type
Utility
Material
Steel
Overall Length
5 1/4 in
Outside Dia.
0.531 in
Wire Dia.
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20025000
Zoro #
G207877693
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5 1/4 in
Outside Dia.
0.531 in
Wire Dia.
0.062 in
Outside Diameter
0.531 in
Wire Diameter
0.062 in
Free Length
5 1/4 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
5 lb/in
Item
Extension Spring
Spring Rate
5 lb/in
System of Measurement
Inch
Product Type
Extension Spring

Description

Service Part Extension Spring Carbon,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.