Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Steel, PK2

  • Mfr # 20030000

  • Zoro # G607877620


product price: $15.19
/pk 2, $7.60/ea
Sold in multiples of 14 for $212.66
Item requires special delivery charges. A $9.29 per item surcharge will be applied.

Key Features

Type
Utility
Material
Steel
Overall Length
7 73/100 in
Outside Dia.
1.062 in
Wire Dia.
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20030000
Zoro #
G607877620
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 73/100 in
Outside Dia.
1.062 in
Wire Dia.
0.135 in
Outside Diameter
1.062 in
Wire Diameter
0.135 in
Free Length
7 47/64 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
12.2 lb/in
Item
Extension Spring
System of Measurement
Inch
Spring Rate
12.2 lb/in
Product Type
Extension Spring

Description

Service Part Extension Spring Carbon,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.