Zoro Homepage

Extension Spring, Steel, PK2

  • Mfr # 20104000

  • Zoro # G607877583


product price: $29.45
/pk 2, $14.73/ea
Sold in multiples of 9 for $265.05

Key Features

Type
Utility
Material
Steel
Overall Length
7 21/100 in
Outside Dia.
1.25 in
Wire Dia.
0.207 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20104000
Zoro #
G607877583
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 21/100 in
Outside Dia.
1.25 in
Wire Dia.
0.207 in
Outside Diameter
1.25 in
Free Length
7 13/64 in
Wire Diameter
0.207 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
87.66 lb/in
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
87.66 lb/in
System of Measurement
Inch

Description

Service Part Extension Spring Carbon,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.