Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Steel, PK2

  • Mfr # 20112000

  • Zoro # G307877630


product price: $26.79
/pk 2, $13.40/ea
Sold in multiples of 8 for $214.32

Key Features

Type
Utility
Material
Steel
Overall Length
5 22/25 in
Outside Dia.
0.734 in
Wire Dia.
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20112000
Zoro #
G307877630
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
5 22/25 in
Outside Dia.
0.734 in
Wire Dia.
0.062 in
Free Length
5 7/8 in
Wire Diameter
0.062 in
Outside Diameter
0.734 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
0.91 lb/in
Item
Extension Spring
Spring Rate
0.91 lb/in
System of Measurement
Inch
Product Type
Extension Spring

Description

Service Part Extension Spring Carbon,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.