Zoro Homepage

Extension Spring, Steel, PK5

  • Mfr # 20028000

  • Zoro # G907877696


product price: $9.89
/pk 5, $1.98/ea
Sold in multiples of 19 for $187.91

Key Features

Type
Extension Spring
Material
Steel
Overall Length
5 13/100 in
Outside Dia.
0.437 in
Wire Dia.
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20028000
Zoro #
G907877696
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5 13/100 in
Outside Dia.
0.437 in
Wire Dia.
0.062 in
Free Length
5 1/8 in
Outside Diameter
0.437 in
Wire Diameter
0.062 in

Details

Type
Extension Spring
Material
Steel
Spring Rate (Lbs./In.)
5.71 lb/in
Item
Extension Spring
Spring Rate
5.71 lb/in
Product Type
Extension Spring
System of Measurement
Inch

Description

Service Part Extension Spring Carbon,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.