Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020025000
Zoro #
G3030645
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 1/4 in
Outside Dia.
0.53 in
Wire Dia.
0.06 in
Fabric Sleeve Outside Dia.
0.63 in
Details
Type
Utility
Material
Standard Steel
Spring Rate (Lbs./In.)
5 lb/in
End Type
Swivel Hooks
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Finish
Black Dykem
Load (Lbs.)
8.5 lb
Item
Extension Spring
Deflection @ Load
1 in
Description
Extension Spring, Utility, Standard Steel, Black Dykem, End Type Swivel Hooks, Overall Length 5-1/4 In., Outside Dia. 0.530 In., Wire Dia. 0.060 In., Fabric Sleeve Outside Dia. 0.63 In., Load (Lbs.) 8.50, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 5, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.