Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020030000
Zoro #
G9075665
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7 47/64 in
Outside Dia.
1.06 in
Wire Dia.
0.14 in
Fabric Sleeve Outside Dia.
1.22 in
Details
Type
Utility
Material
Standard Steel
Spring Rate (Lbs./In.)
12.2 lb/in
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Finish
Oil
Item
Extension Spring
Load (Lbs.)
30 lb
Deflection @ Load
1 in
End Type
Machine Half Loop
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 7-47/64 In., Outside Dia. 1.060 In., Wire Dia. 0.140 In., Fabric Sleeve Outside Dia. 1.22 In., Load (Lbs.) 30.00, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 12.2, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.