Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020112000
Zoro #
G9075656
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 7/8 in
Outside Dia.
0.73 in
Wire Dia.
0.06 in
Fabric Sleeve Outside Dia.
0.86 in
Details
Type
Utility
Material
Standard Steel
Spring Rate (Lbs./In.)
0.91 lb/in
Load (Lbs.)
3.32 lb
Finish
Oil
Item
Extension Spring
End Type
Machine Half Loop
Deflection @ Load
2 in
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 5-7/8 In., Outside Dia. 0.730 In., Wire Dia. 0.060 In., Fabric Sleeve Outside Dia. 0.86 In., Load (Lbs.) 3.32, Deflection @ Load 2.00 In., Spring Rate (Lbs./In.) 0.91, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.