Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Utility, Standard Steel, PK3

  • Mfr # 020113000

  • Zoro # G3030627


product price: $20.89
/pk 3, $6.96/ea
Sold in multiples of 10 for $208.90

Key Features

Type
Utility
Material
Steel
Overall Length
3 49/64 in
Outside Dia.
0.63 in
Wire Dia.
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020113000
Zoro #
G3030627
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3 49/64 in
Outside Dia.
0.63 in
Wire Dia.
0.11 in
Fabric Sleeve Outside Dia.
0.74 in
Free Length
3 49/64 in
Outside Diameter
0.625 in
Extended Length
4 49/64 in
Wire Diameter
0.113 in

Details

Type
Utility
Material
Steel
Spring Rate (Lbs./In.)
68.4 lb/in
Meets/Exceeds
ASTM A227/A228 and AMS 5112
Finish
Oil
Load (Lbs.)
92.42 lb
Item
Extension Spring
End Type
Full Twist Loop
Deflection @ Load
1 in
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A227, ASTM A228
Product Type
Extension Spring
Spring Rate
68.4 lb/in
System of Measurement
Inch

Description

Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 3-49/64 In., Outside Dia. 0.630 In., Wire Dia. 0.110 In., Fabric Sleeve Outside Dia. 0.74 In., Load (Lbs.) 92.42, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 68.4, Meets/Exceeds ASTM A227/A228 and AMS 5112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.