Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 13 lb.

  • Mfr # EP2 16-100-GR

  • Zoro # G3272311


product price: $150.99
/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
20 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2 16-100-GR
Zoro #
G3272311
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
145 mm
Extended Length
245 mm
Cylinder Dia.
0.62 in
Rod Diameter
6 mm
Cylinder Diameter
16 mm
Stroke Length
100 mm
End Thread Size
M16

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
20 lbf
Material
Carbon Steel
Stroke
3.93 in
Fixed Resistance
No
Adjustable Resistance
No
Fitting Type
None
Locking
No
Standards
PED Approved
Finish
Black Oxide
End Fittings Type
None
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
0 Degrees F
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 20 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 0.62 in, Fitting Type None, Stroke 3.93 in, Extended Length 245 mm, Compressed Length 145 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.