Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 16860 lb.

  • Mfr # TU 7500-080

  • Zoro # G3275163


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
26,300 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
235 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 7500-080
Zoro #
G3275163
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
235 mm
Extended Length
315 mm
Cylinder Dia.
5.93 in
Stroke Length
80 mm
Rod Diameter
80 mm
Cylinder Diameter
150.2 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
26,300 lbf
Material
Carbon Steel
Fixed Resistance
No
Adjustable Resistance
No
Locking
No
Stroke
3.37 in
Fitting Type
None
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Includes End Fittings
End Fitting Not Included
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Inch
Mounting Orientation
Bottom, Drop-In, Foot, Top
Operating Temperature - Minimum
0 Degrees F
End Fittings Type
None

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 26,300 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 5.93 in, Fitting Type None, Stroke 3.37 in, Extended Length 315 mm, Compressed Length 235 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.