Zoro Homepage

Gas Spring, Carbon Steel, Force 23830 lb.

  • Mfr # TU 10000-200

  • Zoro # G3274621


product price: $3,194.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Heavy Duty Nitrogen
Force
35,970 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
14 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 10000-200
Zoro #
G3274621
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
14 3/64 in
Extended Length
21 27/32 in
Cylinder Dia.
7.68 in
Rod Diameter
95 mm
Stroke Length
7 51/64 in
Cylinder Diameter
194.9 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 35,970 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 7.68 in, Fitting Type None, Stroke 7.87 in, Extended Length 21 27/32 in, Compressed Length 14 3/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.