Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 950 lb.

  • Mfr # CU 420-050

  • Zoro # G3271882


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
1,700 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 420-050
Zoro #
G3271882
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
145 mm
Extended Length
195 mm
Cylinder Dia.
1 in
Stroke Length
50 mm
Rod Diameter
12 mm
Cylinder Diameter
24.9 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
1,700 lbf
Material
Carbon Steel
Stroke
2 in
Fixed Resistance
No
Fitting Type
None
Locking
No
Adjustable Resistance
No
Standards
PED Approved
Finish
Black Nitride
Cylinder Material
Steel
Mounting Orientation
Bottom Tapped Hole, Drop-In, Foot, Top
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
0 Degrees F
System of Measurement
Inch

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 1,700 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 1 in, Fitting Type None, Stroke 2 in, Extended Length 195 mm, Compressed Length 145 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.