Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, Hvy Duty, 19.05mmx64mm, PK10

  • Mfr # 305410D

  • Zoro # G5152515


product price: $27.49
/pk 10, $2.75/ea
Sold in multiples of 7 for $192.43

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.75 in
Color
Red
Meets/Exceeds
ISO10243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305410D
Zoro #
G5152515
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.75 in
For Rod Size
3/8 in
For Hole Size
3/4 in
Free Length
2 33/64 in
Compatible Rod Size
25/64 in
Outside Diameter
0.75 in
Inside Diameter
0.39 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
424 lb/in
Color
Red
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical

Description

ISO D Die Spring, Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2-1/2 In., Outside Dia. 3/4 In., End Type Closed & Ground, For Hole Size 3/4 In., For Rod Size 3/8 In., Spring Rate 423.7 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.