ISO D Die Spring, Lt Duty, 19.05mmx44mm, PK10
Mfr # 303407D
Zoro # G5152253
product price: $20.19
/pk 10, $2.02/eaSold in multiples of 9 for $181.71
Key Features
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
0.75 in
Spring Rate
158.2 lb/in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303407D
Zoro #
G5152253
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 3/4 in
Outside Dia.
0.75 in
For Hole Size
3/4 in
For Rod Size
3/8 in
Outside Diameter
0.75 in
Compatible Rod Size
25/64 in
Inside Diameter
0.39 in
Free Length
1 47/64 in
Details
Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
158.2 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
Meets/Exceeds
ISO10243
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Series
ISO-D
Description
ISO D Die Spring, Light Duty, Color Green, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-3/4 In., Outside Dia. 3/4 In., End Type Closed & Ground, For Hole Size 3/4 In., For Rod Size 3/8 In., Spring Rate 158.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.